Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # V5K-KJ432111101

  • Zoro # G7329868


product price:  $4,152.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5K-KJ432111101
Zoro #
G7329868
UPC #
-
Country of Origin
United States

Dimensions

Width
2 19/32 in
Height
6 13/16 in
Manufacturer Warranty Length
3 yr
Overall Height
6.81 in
Overall Width
2.59 in
Overall Depth
2.59 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
UL Class I, Division 1, Gr. A, B, C and D, Temperature Class T4, Class II, Div. 1, Gr. E, F and G, Class I, Zone 0, AEx ia IIC, Zone 1, AEx d ia II C, CSA Class I, Div. 1, Gr. A, B, C and D
Sensor Range
CO 0 to 1500ppm, H2S 0 to 500pmm, LEL 0 to 100%, NO2 0 to 150 ppm, O2 0 to 30% v/v
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD
Chemical Formula
CO, H2S, NO2, O2
Housing Color
Orange
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Nitrogen Dioxide 1 ppm
Includes
Calibration Gas, Calibration Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Rugged Hard Plastic Case, Sample Tubing
Features
iAssign Technology
Power Source
Battery
Operating Temperature - Maximum
122 Degrees F
Alert Type
Light, Sound, Vibration
Includes Test Gas
Yes
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm), LEL 0 to 100%, Nitrogen Dioxide (0 to 150 ppm)
Alarm Volume Level
95 dB @ 3.9 in
Alarm Setting Adjustment
Adjustable Alarm Setting
Battery Chemistry
Lithium Ion
Replaceable Battery
Yes
Rechargeable Battery
Yes
Operating Humidity - Maximum
95 %
Communication Protocol
Peer to Peer
Operating Temperature - Minimum
-40 Degrees F
Number of Sensors
3
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Display Type
Digital
Number of Gases Detected
5
Data Logger
Yes
Sensor Type
Catalytic, Electrochemical, Infrared
Operating Humidity - Minimum
15 %
Temperature Code
T4
Includes Probe
No

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide, Communication Protocol Peer to Peer, Series Ventis Pro5, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared, Temperature Code T4, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.