Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # V5K-KJ532111111

  • Zoro # G3617897


product price:  $4,385.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V5K-KJ532111111
Zoro #
G3617897
UPC #
-
Country of Origin
United States

Dimensions

Height
172 in
Width
67 in
Overall Depth
65 in
Manufacturer Warranty Length
3 yr
Overall Width
67 in
Overall Height
172 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
UL Class I, Division 1, Groups A, B, C and D T4
Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, O2 0 to 30%, SO2 0 to 500 ppm
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2, SO2
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Includes
Calibration Gas, Calibration Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Rugged Hard Plastic Case, Sample Tubing
Features
Alarm Action Messages, iAssign Technology, Panic Alarm, Time and Temperature
Power Source
Battery
Housing Color
Orange
Number of Gases Detected
5
Operating Humidity - Minimum
15 %
Alert Type
Light, Sound, Vibration
Rechargeable Battery
Yes
Includes Test Gas
Yes
Display Type
Digital
Battery Chemistry
Lithium Ion
Alarm Setting Adjustment
Adjustable Alarm Setting
Alarm Volume Level
95 dB @ 3.9 in
Communication Protocol
Peer to Peer
Data Logger
Yes
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Catalytic, Electrochemical, Infrared
Operating Temperature - Minimum
-40 Degrees F
Number of Sensors
3
Replaceable Battery
Yes
Includes Probe
No
Temperature Code
T4
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm), LEL 0 to 100%, Oxygen 0 to 30%, Sulphur Dioxide (0 to 500 ppm)
Operating Humidity - Maximum
95 %

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Sulfur Dioxide, Communication Protocol Peer to Peer, Series Ventis Pro5, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared, Temperature Code T4, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.