Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # V5K-KJ632110111

  • Zoro # G3617872


product price:  $4,896.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Monoxide, Hydrogen Sulfide, LEL
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5K-KJ632110111
Zoro #
G3617872
UPC #
-
Country of Origin
United States

Dimensions

Height
172 in
Width
67 in
Overall Width
67 in
Manufacturer Warranty Length
3 yr
Overall Depth
65 in
Overall Height
172 in

Details

Item
Multi-Gas Detector
Gas Detected
Ammonia, Carbon Monoxide, Hydrogen Sulfide, LEL
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
UL Class I, Division 1, Groups A, B, C and D T4
Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, NH3 0 to 500 ppm, O2 0 to 30%
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD
Chemical Formula
CO, H2S, NH3, O2
Features
Alarm Action Messages, iAssign Technology, Panic Alarm, Time and Temperature
Housing Color
Black
Includes
Calibration Gas, Calibration Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Rugged Hard Plastic Case, Sample Tubing
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol
Power Source
Battery
Sensor Type
Catalytic, Electrochemical, Infrared
Number of Gases Detected
5
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm), LEL 0 to 100%, Ammonia (0 to 500 ppm), Oxygen (0 to 30% vol)
Includes Probe
No
Operating Temperature - Maximum
122 Degrees F
Communication Protocol
Peer to Peer
Data Logger
Yes
Temperature Code
T4
Operating Temperature - Minimum
-40 Degrees F
Replaceable Battery
Yes
Rechargeable Battery
Yes
Operating Humidity - Maximum
95 %
Display Type
Digital
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4
Battery Chemistry
Lithium Ion
Number of Sensors
3
Operating Humidity - Minimum
15 %
Alarm Volume Level
95 dB @ 3.9 in
Includes Test Gas
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Alert Type
Light, Sound, Vibration

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Monoxide, Hydrogen Sulfide, LEL, Communication Protocol Peer to Peer, Series Ventis Pro5, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared, Temperature Code T4, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.