Zoro Homepage

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-K12Y2110101

  • Zoro # G7385455


product price: $2,215.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-K12Y2110101
Zoro #
G7385455
UPC #
-
Country of Origin
United States

Dimensions

Height
6 13/16 in
Width
2 5/8 in
Overall Width
2.6 in
Overall Height
6.8 in
Overall Depth
2.6 in
Manufacturer Warranty Length
4 yr

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
CSA Certified, UL Listed
Sensor Range
(CO), (HCN), (O2), 0 to 100% LEL, 0 to 2,000 ppm, 0 to 30 ppm, 0 to 30% of v/v
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Status Indicator
LED
Power Source
Battery
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, 0.1 ppm, Oxygen 0.1% vol
Includes
LENS Wireless Enabled
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Housing Color
Black
Communication Protocol
Cellular, Wi-Fi, Wireless Mesh (WMN)
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Maximum
95 %
Includes Probe
No
Operating Temperature - Minimum
-40 Degrees F
Housing Material
Polycarbonate
Number of Records Stored
60 Alarm Events
Operating Humidity - Minimum
15 %
Number of Peers - Maximum
25
Display Type
Digital
Sensor Type
Catalytic, Electrochemical, Infrared
Alarm Setting Adjustment
Adjustable Alarm Setting
Receiver Range
300 ft
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Sensor Life
1 yr
Operating Frequency
2.405 to 2.480 GHz
Visual Alert Type
Blue LED, Red LED
Data Logger
Yes
Number of Gases Detected
5
Replaceable Battery
Yes
Measurement Range
Carbon Monoxide (0 to 2000 ppm in 1 ppm), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% of vol in 0.1%)
Battery Chemistry
Lithium Ion
Alarm Volume Level
95 dB @ 3.9 in
Alert Type
Vibration
Temperature Code
T4
Rechargeable Battery
Yes
Number of Sensors
3

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products