Zoro Homepage

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-K52Y4101111

  • Zoro # G7385796


product price: $1,822.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-K52Y4101111
Zoro #
G7385796
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/8 in
Width
2 5/16 in
Overall Width
2.3 in
Overall Height
4.1 in
Manufacturer Warranty Length
4 yr
Overall Depth
1.4 in

Details

Item
Multi-Gas Detector
Gas Detected
Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
CSA Certified, UL Listed
Sensor Range
(H2S), (O2), (SO2), 0 to 100% LEL, 0 to 150 ppm, 0 to 30% of v/v, 0 to 500 ppm
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Status Indicator
LED
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Includes
LENS Wireless Enabled
Housing Color
Orange
Resolution
1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Power Source
Battery
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Sensor Type
Catalytic, Electrochemical, Infrared
Receiver Range
300 ft
Data Logger
Yes
Number of Sensors
3
Alarm Volume Level
95 dB @ 3.9 in
Operating Temperature - Minimum
-40 Degrees F
Operating Humidity - Maximum
95 %
Temperature Code
T4
Rechargeable Battery
Yes
Communication Protocol
Cellular, Wi-Fi, Wireless Mesh (WMN)
Display Type
Digital
Visual Alert Type
Blue LED, Red LED
Replaceable Battery
Yes
Sensor Life
1 yr
Number of Peers - Maximum
25
Includes Probe
No
Number of Records Stored
60 Alarm Events
Measurement Range
Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% of vol in 0.1%), Sulphur Dioxide (0 to 150 ppm)
Housing Material
Polycarbonate
Operating Humidity - Minimum
15 %
Number of Gases Detected
5
Operating Temperature - Maximum
122 Degrees F
Alert Type
Vibration
Operating Frequency
2.405 to 2.480 GHz
Battery Chemistry
Lithium Ion
Alarm Setting Adjustment
Adjustable Alarm Setting

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.