Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-KJ434101101

  • Zoro # G6291513


product price: $2,354.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-KJ434101101
Zoro #
G6291513
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.3 in
Overall Height
4.1 in
Manufacturer Warranty Length
4 yr
Overall Depth
1.4 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
CSA Certified, UL Listed
Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, NO2 0 to 15 ppm, O2 0 to 30%
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Power Source
Battery
Status Indicator
LED
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Housing Color
Orange
Rechargeable Battery
Yes
Number of Records Stored
60 Alarm Events
Receiver Range
300 ft
Number of Gases Detected
4
Measurement Range
Carbon Monoxide (0 to 2000 ppm in 1 ppm)/Hydrogen Sulfide (0 to 500 ppm in 0.1 ppm), Nitrogen Dioxide (0 to 150 ppm), Oxygen (0 to 30% of Vol. in 0.1%)
Operating Frequency
2.405 to 2.480 GHz
Replaceable Battery
Yes
Includes Probe
No
Data Logger
Yes
Alert Type
Vibration
Temperature Code
T4
Sensor Life
1 yr
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Maximum
95 %
Number of Sensors
3
Alarm Volume Level
95 dB @ 3.9 in
Sensor Type
Catalytic, Electrochemical, Infrared
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Number of Peers - Maximum
25
Visual Alert Type
Blue LED, Red LED
Display Type
Digital
Housing Material
Polycarbonate
Operating Temperature - Minimum
-40 Degrees F
Communication Protocol
Peer to Peer
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Minimum
15 %
Battery Chemistry
Lithium Ion

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide, Oxygen, Communication Protocol Peer to Peer, Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products