Zoro Homepage

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-KJ5Y2111111

  • Zoro # G2545903


product price: $2,902.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-KJ5Y2111111
Zoro #
G2545903
UPC #
-
Country of Origin
United States

Dimensions

Width
2 41/64 in
Height
6 49/64 in
Overall Height
6.8 in
Overall Depth
2.6 in
Overall Width
2.6 in
Manufacturer Warranty Length
4 yr

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
CSA Certified, UL Listed
Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, O2 0 to 30%, SO2 0 to 500 ppm
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Includes
Charger
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Housing Color
Orange
Status Indicator
LED
Power Source
Battery
Visual Alert Type
Blue LED, Red LED
Temperature Code
T4
Data Logger
Yes
Sensor Life
1 yr
Battery Chemistry
Lithium Ion
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Number of Records Stored
60 Alarm Events
Operating Humidity - Minimum
15 %
Housing Material
Polycarbonate
Receiver Range
300 ft
Alarm Volume Level
95 dB @ 3.9 in
Measurement Range
Carbon Monoxide/Hydrogen (0 to 1000 ppm in 1 ppm), Oxygen (0 to 30% of vol in 0.1%), Sulphur Dioxide (0 to 150 ppm)
Operating Temperature - Minimum
-40 Degrees F
Includes Probe
No
Operating Frequency
2.405 to 2.480 GHz
Includes Charger
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Gases Detected
5
Communication Protocol
Cellular, Wi-Fi, Wireless Mesh (WMN)
Alert Type
Vibration
Replaceable Battery
Yes
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Catalytic, Electrochemical, Infrared
Number of Sensors
3
Rechargeable Battery
Yes
Display Type
Digital
Number of Peers - Maximum
25
Operating Humidity - Maximum
95 %

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products