Zoro Homepage

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-L0002111101

  • Zoro # G6291583


product price: $1,744.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
LEL, Methane
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-L0002111101
Zoro #
G6291583
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.8 in
Overall Width
2.6 in
Overall Depth
2.6 in
Manufacturer Warranty Length
4 yr

Details

Item
Multi-Gas Detector
Gas Detected
LEL, Methane
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
CSA Certified, UL Listed
Sensor Range
LEL 0 to 5%
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Power Source
Battery
Status Indicator
LED
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Housing Color
Orange
Number of Peers - Maximum
25
Display Type
Digital
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Number of Records Stored
60 Alarm Events
Communication Protocol
Cellular, Wi-Fi, Wireless Mesh (WMN)
Visual Alert Type
Blue LED, Red LED
Temperature Code
T4
Measurement Range
Oxygen (0 to 100% LEL in 1%)
Alert Type
Vibration
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
3
Housing Material
Polycarbonate
Replaceable Battery
Yes
Operating Temperature - Minimum
-40 Degrees F
Receiver Range
300 ft
Alarm Volume Level
95 dB @ 3.9 in
Includes Probe
No
Rechargeable Battery
Yes
Operating Humidity - Minimum
15 %
Battery Chemistry
Lithium Ion
Operating Temperature - Maximum
122 Degrees F
Data Logger
Yes
Operating Humidity - Maximum
95 %
Sensor Life
1 yr
Operating Frequency
2.405 to 2.480 GHz
Sensor Type
Catalytic, Electrochemical, Infrared
Number of Gases Detected
1

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected LEL, Methane, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products