Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-L00Y2111101

  • Zoro # G6291154


product price: $1,903.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-L00Y2111101
Zoro #
G6291154
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.8 in
Manufacturer Warranty Length
4 yr
Overall Width
2.6 in
Overall Depth
2.6 in

Details

Item
Multi-Gas Detector
Gas Detected
LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
CSA Certified, UL Listed
Sensor Range
LEL 0 to 5%, O2 0 to 30%
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Status Indicator
LED
Housing Color
Orange
Power Source
Battery
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Data Logger
Yes
Visual Alert Type
Blue LED, Red LED
Operating Humidity - Minimum
15 %
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Alarm Volume Level
95 dB @ 3.9 in
Number of Sensors
3
Measurement Range
Oxygen (0 to 30% of Vol. in 0.1%)
Operating Temperature - Minimum
-40 Degrees F
Communication Protocol
Cellular, Wi-Fi, Wireless Mesh (WMN)
Number of Peers - Maximum
25
Sensor Type
Catalytic, Electrochemical, Infrared
Number of Records Stored
60 Alarm Events
Replaceable Battery
Yes
Rechargeable Battery
Yes
Includes Probe
No
Sensor Life
1 yr
Operating Temperature - Maximum
122 Degrees F
Receiver Range
300 ft
Operating Frequency
2.405 to 2.480 GHz
Operating Humidity - Maximum
95 %
Alert Type
Vibration
Temperature Code
T4
Display Type
Digital
Battery Chemistry
Lithium Ion
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Gases Detected
2
Housing Material
Polycarbonate

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected LEL, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Infrared

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.