Zoro Homepage

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-U12Y2110101

  • Zoro # G2546089


product price: $3,531.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-U12Y2110101
Zoro #
G2546089
UPC #
-
Country of Origin
United States

Dimensions

Width
2 41/64 in
Height
6 49/64 in
Manufacturer Warranty Length
4 yr
Overall Height
6.8 in
Overall Width
2.6 in
Overall Depth
2.6 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
CSA Certified, UL Listed
Sensor Range
CO 0 to 2000 ppm, CO2 0 to 5% v/v CH4 0 to 100% LEL, H2S 0 to 500 ppm, O2 0 to 30% v/v
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Includes
Pump
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Resolution
Carbon Dioxide 0.01% vol, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Methane 0.01% LEL LEL, Oxygen 0.1% vol
Housing Color
Black
Status Indicator
LED
Power Source
Battery
Alert Type
Vibration
Operating Temperature - Maximum
122 Degrees F
Receiver Range
300 ft
Operating Frequency
2.405 to 2.480 GHz
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Temperature Code
T4
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Charger
Yes
Alarm Volume Level
95 dB @ 3.9 in
Sensor Life
1 yr
Operating Temperature - Minimum
-40 Degrees F
Operating Humidity - Maximum
95 %
Number of Peers - Maximum
25
Number of Records Stored
60 Alarm Events
Operating Humidity - Minimum
15 %
Housing Material
Polycarbonate
Rechargeable Battery
Yes
Data Logger
Yes
Communication Protocol
Cellular, Wi-Fi, Wireless Mesh (WMN)
Measurement Range
Carbon Monoxide (0 to 2000 ppm in 1 ppm), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% of vol in 0.1%)
Number of Gases Detected
5
Battery Chemistry
Lithium Ion
Replaceable Battery
Yes
Visual Alert Type
Blue LED, Red LED
Sensor Type
Catalytic, Electrochemical, Infrared
Includes Probe
Yes
Number of Sensors
3
Display Type
Digital

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.