Zoro Homepage

Ventis Pro5 Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VP5-U1632111111

  • Zoro # G7883928


product price: $3,843.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-U1632111111
Zoro #
G7883928
UPC #
-
Country of Origin
United States

Dimensions

Height
6 13/16 in
Width
2 19/32 in
Overall Width
2.6 in
Manufacturer Warranty Length
4 yr
Overall Depth
2.6 in
Overall Height
6.8 in

Details

Item
Multi-Gas Detector
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
23 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
CSA Certified, UL Listed
Sensor Range
CO 0 to 2000 ppm, CO2 0 to 5% v/v CH4 0 to 100% LEL, NH3 0 to 500 ppm, O2 0 to 30% v/v
IP Rating
IP68
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Includes
Charger
Housing Color
Orange
Features
Locally Share Alarms and Gas Readings Between Wirelessly Connected Ventis Pro5 Monitors., Train Workers on One
Resolution
Ammonia 1 ppm, Carbon Dioxide 0.01% vol, Carbon Monoxide 1 ppm, Methane 0.01% LEL LEL, Oxygen 0.1% vol
Power Source
Battery
Status Indicator
LED
Battery Chemistry
Lithium Ion
Number of Records Stored
60 Alarm Events
Communication Protocol
Cellular, Wi-Fi, Wireless Mesh (WMN)
Operating Frequency
2.405 to 2.480 GHz
Sensor Life
1 yr
Operating Temperature - Minimum
-40 Degrees F
Number of Peers - Maximum
25
Measurement Range
Carbon Monoxide (0 to 2000 ppm in 1 ppm), Ammonia (0 to 500 ppm), Oxygen (0 to 30% of vol in 0.1%)
Rechargeable Battery
Yes
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Charger
Yes
Temperature Code
T4
Visual Alert Type
Blue LED, Red LED
Operating Humidity - Minimum
15 %
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Number of Gases Detected
5
Alarm Volume Level
95 dB @ 3.9 in
Replaceable Battery
Yes
Receiver Range
300 ft
Data Logger
Yes
Number of Sensors
3
Includes Probe
No
Sensor Type
Catalytic, Electrochemical, Infrared
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4, Class I Zone 1, EX D IA IIC, T4
Alert Type
Vibration
Housing Material
Polycarbonate

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, LEL, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.