This item is Discontinued.

Industrial Seating Inc. Series 10, Vinyl Chair, Desk Height 17" W - 22" H, No Arms Included, Black PL12-V-BLACK-251

This item is Discontinued.

Industrial Seating Inc.

Series 10, Vinyl Chair, Desk Height 17" W - 22" H, No Arms Included, Black (Discontinued)

Mfr # PL12-V-BLACK-251
Zoro # G808262744
Country of Origin Mexico
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL12-V-BLACK-251
Zoro #
G808262744
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height Range
DESK HEIGHT 17�- 22�
Seat Width
20"
Seat Depth
18"
Back Height
12"
Back Width
15"
Cushion Thickness
3"

Details

Arm Style
No Armrest
Seat Color
BLACK
Back Material
Black Metal
Caster Type
Plastic Nylon
Base Material
PLASTIC NYLON
Item
TASK CHAIR
Material
VINYL STANDARD
Foot Support
No
Weight Capacity
450 LBS
Features
Includes five years warranty that covers normal hour shift use only.
Includes
Includes five years warranty that covers normal hour shift use only.

Description

Vinyl upholstered handmade chair designed to fit most body types. Ergonomic benefits include lumbar support and seat cushion constructed of highly durable molded foam covered with vinyl to help reduce stress, back pain and increased comfort during extended sitting durations. This draft chair is essential for extended sedentary professions such as lab technicians, architects, graphic artists, bank tellers or other administrative and production personnel. The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height. The heavy duty base is constructed to withstand daily use. Its frame sits on double wheeled five stars casters that offers mobility over most floors and allows 360 degrees swivel to get maximum use of your workspace without strain. Includes five years warranty that covers normal hour shift use only (for more information read the Warranty Policy document).


Features:


  • •Available in multiple colors.
  • •Easy assembly instructions.
  • •Armrest option sold separately.
  • •Pneumatic adjustment three lever FLC option sold separately.
  • •12 in high x 15 in wide Low Back, larger backrests have different prices.
  • •Rubber Edge Banding on seat and back for better protection of the Vinyl.
  • •3 in Thick high resilient density foam padded back and seat for better comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.