Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro 7 Plus LR Harness Reagent, PK100

  • Mfr # 486630

  • Zoro # G4005486


product price: $16.99
/pk 100, $0.17/ea

Key Features

Testing Parameter
Low Range Total Hardness Reagent
Range
2 to 77 ppm
Detects For
Low Range Total Hardness Reagent
Number of Tests
100
Type
Micro 7 Plus LR Harness Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486630
Zoro #
G4005486
UPC #
-
Country of Origin
United States

Details

Testing Parameter
Low Range Total Hardness Reagent
Range
2 to 77 ppm
Item
Test Strips
Detects For
Low Range Total Hardness Reagent
Number of Tests
100
Type
Micro 7 Plus LR Harness Reagent
Test Type
Test Strips
Test Form
Strip
Parameter Measurements Included
2 to 77 ppm Total Hardness
Test Detects For
Total Hardness
Minimum Measurement One
2 ppm
Testing Parameter One
Total Hardness
Maximum Measurement One
77 ppm

Description

Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Total Hardness, Parameter Measurements Included 2 to 77 ppm Total Hardness, Number of Tests 100, pH Resolution Not Applicable, Test Detects For Total Hardness, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.