Micro 7 Plus pH Acid Reagent
Mfr # 486624
Zoro # G4077001
product price: $10.79
/eaKey Features
Testing Parameter
Acid pH Reagent
Range
3 to 6.2 ph
Type
Micro 7 Plus pH Acid Reagent
Detects For
Acid pH Reagent
Number of Tests
50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486624
Zoro #
G4077001
UPC #
-
Country of Origin
United States
Details
Testing Parameter
Acid pH Reagent
Range
3 to 6.2 ph
Type
Micro 7 Plus pH Acid Reagent
Detects For
Acid pH Reagent
Number of Tests
50
Item
Test Strips
Minimum Alkalinity Measurement
3 pH
Test Detects For
pH
Parameter Measurements Included
3 to 6.2 pH
Testing Parameter One
pH
Test Type
Test Strips
Maximum Alkalinity Measurement
6.2 pH
Test Form
Strip
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One pH, Parameter Measurements Included 3 to 6.2 pH, Number of Tests 50, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.