Micro 7 Plus pH Reagent
Mfr # 486639
Zoro # G4149083
product price: $12.29
/eaKey Features
Testing Parameter
pH Reagent
Range
6.2 to 8.4 ph
Number of Tests
100
Type
Micro 7 Plus pH Reagent
Detects For
pH Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486639
Zoro #
G4149083
UPC #
-
Country of Origin
United States
Details
Testing Parameter
pH Reagent
Range
6.2 to 8.4 ph
Number of Tests
100
Item
Test Strips
Type
Micro 7 Plus pH Reagent
Detects For
pH Reagent
Test Form
Strip
Testing Parameter One
pH
Test Detects For
pH
Test Type
Test Strips
Minimum Alkalinity Measurement
6.2 pH
Maximum Alkalinity Measurement
8.4 pH
Parameter Measurements Included
6.2 to 8.4 pH
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One pH, Parameter Measurements Included 6.2 to 8.4 pH, Number of Tests 100, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.