Photometer Kit, Digital
- Mfr # 486691-K
- Zoro # G4159994
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Type
Water Testing
Range
0 to 11 free and total chlorine, 0 to 14 bromine, 3 to 8 copper ppm, 5 to 300 total alkalinity
Includes
Cleaning Brush, Carrying Case
Total Chlorine
0.01 - 6.0 ppm
Free Chlorine
0.01 - 6.0 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486691-K
- Zoro #
- G4159994
- UPC #
- -
- Country of Origin
- United States
- Item
- Photometer Kit
- Type
- Water Testing
- Range
- 0 to 11 free and total chlorine, 0 to 14 bromine, 3 to 8 copper ppm, 5 to 300 total alkalinity
- Includes
- Cleaning Brush, Carrying Case
- Total Chlorine
- 0.01 - 6.0 ppm
- Free Chlorine
- 0.01 - 6.0 ppm
- pH Range
- 6.2 - 8.4
- Product Type
- Photometer Kit
- Number of Tests
- 25
- Test Parameters
- Alkalinity, Bromine, Copper, Free Chlorine, Iron, pH, Total Chlorine, Total Hardness
- Light Source
- LED
- Power Source - TS Only
- AAA Batteries
- Display Type
- Digital
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Manufacturer Warranty Length
- 2 yr
- Wavelengths
- 525 nm
Description
Photometer Kit, Water Testing, 0 to 11 free and total chlorine, 0 to 14 bromine, 3 to 8 copper ppm, 5 to 300 total alkalinity Range, pH Range 6.2 - 8.4, Free Chlorine 0.01 - 6.0 ppm, Total Chlorine 0.01 - 6.0 ppm, Includes Cleaning Brush, Black Plastic Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.