Zoro Homepage

Test Strip, Hydrogen Sulfide, 0-80ppm, PK50

  • Mfr # 481068

  • Zoro # G4210866


product price: $16.69
/pk 50, $0.33/ea

Key Features

Testing Parameter
Hydrogen Sulfide
Range
0/5/10/20/30/40/50/60/80 ppm
Detects For
Hydrogen Sulfide (Bottles)
Number of Tests
50
Type
Waterworks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481068
Zoro #
G4210866
UPC #
809762119711
Country of Origin
United States

Details

Testing Parameter
Hydrogen Sulfide
Range
0/5/10/20/30/40/50/60/80 ppm
Detects For
Hydrogen Sulfide (Bottles)
Item
Test Strips
Number of Tests
50
Type
Waterworks
Test Type
Test Strips
Test Detects For
Hydrogen
Maximum Measurement One
80 ppm
Testing Parameter One
Hydrogen Sulfide
Test Form
Strip
Parameter Measurements Included
0 to 80 ppm Hydrogen
Minimum Measurement One
0 ppm

Description

Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Hydrogen Sulfide, Parameter Measurements Included 0 to 80 ppm Hydrogen, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Hydrogen, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.