Zoro Homepage

Test Strip, Micro 7 W Total Clear Reagent

  • Mfr # 486638

  • Zoro # G4089373


product price: $9.39
/ea

Key Features

Type
Micro 7 Plus Total Clear Reagent
Range
0.01 to 6 ppm
Chemical Grade
Lab
Product Type
Test Strip
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486638
Zoro #
G4089373
UPC #
-
Country of Origin
United States

Details

Item
Test Strip
Type
Micro 7 Plus Total Clear Reagent
Range
0.01 to 6 ppm
Chemical Grade
Lab
Product Type
Test Strip
Number of Tests
100
Compatible Manufacturer Model Number
486101, 486107, 486201, 486202, 486204, 486691, 486700-BT
REMOVE - Previous PI Node
Reagents and Refills
Special Information
0.01 to 6 ppm

Description

Test Strip, Chemical Grade Lab, Special Information 0.01 to 6 ppm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.