Test Strip, Nitrate/Nitrite Nitrogen, PK30
Mfr # 481109
Zoro # G4744966
product price: $19.59
/pk 30, $0.65/eaKey Features
Testing Parameter
Nitrate, Nitrite Nitrogen
Range
Nitrate: 0.0/0.5/5/10/20; Nitrite: 0.15/0.3/1.0/3.0/10.0 ppm
Number of Tests
30
Type
Waterworks
Detects For
Nitrate/Nitrite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
481109
Zoro #
G4744966
UPC #
-
Country of Origin
United States
Details
Testing Parameter
Nitrate, Nitrite Nitrogen
Range
Nitrate: 0.0/0.5/5/10/20; Nitrite: 0.15/0.3/1.0/3.0/10.0 ppm
Number of Tests
30
Type
Waterworks
Detects For
Nitrate/Nitrite
Item
Test Strips
Test Form
Strip
Parameter Measurements Included
0 to 50 ppm Nitrate
Test Detects For
Nitrate
Testing Parameter One
Nitrate
Minimum Measurement One
0 ppm
Maximum Measurement One
50 ppm
Test Type
Test Strips
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Nitrate, Parameter Measurements Included 0 to 50 ppm Nitrate, Number of Tests 30, pH Resolution Not Applicable, Test Detects For Nitrate, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.