Test Strip, Nitrate/Nitrite Nitrogen, PK50
Mfr # 480009
Zoro # G4224035
product price: $19.69
/pk 50, $0.39/eaKey Features
Testing Parameter
Nitrate, Nitrite Nitrogen
Range
Nitrate: 0.0/0.5/2.0/5.0/10/20/50; Nitrite: 0.15/0.3/1/1.5/3/10 ppm
Number of Tests
50
Detects For
Nitrate/Nitrite
Type
Waterworks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480009
Zoro #
G4224035
UPC #
809762800091
Country of Origin
United States
Details
Testing Parameter
Nitrate, Nitrite Nitrogen
Range
Nitrate: 0.0/0.5/2.0/5.0/10/20/50; Nitrite: 0.15/0.3/1/1.5/3/10 ppm
Number of Tests
50
Detects For
Nitrate/Nitrite
Item
Test Strips
Type
Waterworks
Parameter Measurements Included
0 to 10 ppm Nitrite, 0 to 50 ppm Nitrate
Maximum Measurement One
50 ppm
Test Detects For
Nitrate, Nitrite
Testing Parameter One
Nitrate, Nitrite
Parameter Two Measurements Included
0 to 10 ppm Nitrite
Test Form
Strip
Minimum Measurement One
0 ppm
Test Type
Test Strips
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Nitrate, Nitrite, Parameter Measurements Included 0 to 10 ppm Nitrite, 0 to 50 ppm Nitrate, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Nitrate, Nitrite, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included 0 to 10 ppm Nitrite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.