Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Strip, Ultra-Low Total Chlorine, PK30

  • Mfr # 480007

  • Zoro # G4277427


product price: $25.64
/pk 30, $0.85/ea

Key Features

Testing Parameter
Ultra-Low Total Chlorine
Range
Method A: 0 to 0.2 ppm; Method B: 0 to 0.5 ppm
Type
Sensafe
Detects For
Ultra-Low Total Chlorine
Number of Tests
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480007
Zoro #
G4277427
UPC #
-
Country of Origin
United States

Details

Testing Parameter
Ultra-Low Total Chlorine
Range
Method A: 0 to 0.2 ppm; Method B: 0 to 0.5 ppm
Type
Sensafe
Item
Test Strips
Detects For
Ultra-Low Total Chlorine
Number of Tests
30
Testing Parameter One
Total Chlorine
Test Detects For
Total Chlorine
Maximum Measurement One
0.2 ppm
Parameter Two Measurements Included
0 to 1 ppm Chlorine Method B
Parameter Measurements Included
0 to 1 ppm Total Chlorine Method B, 0 to 10 ppm Total Chlorine Method A
Minimum Measurement One
0 ppm
Test Type
Test Strips
Test Form
Strip

Description

Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Total Chlorine, Parameter Measurements Included 0 to 1 ppm Total Chlorine Method B, 0 to 10 ppm Total Chlorine Method A, Number of Tests 30, pH Resolution Not Applicable, Test Detects For Total Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.