Zoro Homepage

Test Strips, 5-In-1 City Water Check, PK50

  • Mfr # 480015

  • Zoro # G4141331


product price: $14.89
/pk 50, $0.30/ea

Key Features

Testing Parameter
Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness
Range
pH: 6.2/6.8/7.2/7.8/8.4, Total Alkalinity: 0/40/80/120/180/240 ppm, Total and Free Chlorine: 0/0.5/1/2/4/10 ppm, Total Hardness: 0/25/50/120/250/425 ppm
Range Two
Total Chlorine: 0, 0.5, 1, 2, 4, 10 ppm
Range Three
Free Chlorine: 0, 0.5, 1, 2, 4, 10 ppm
Range Five
pH: 6.2, 6.8, 7.2, 7.8, 8.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480015
Zoro #
G4141331
UPC #
-
Country of Origin
United States

Details

Testing Parameter
Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness
Range
pH: 6.2/6.8/7.2/7.8/8.4, Total Alkalinity: 0/40/80/120/180/240 ppm, Total and Free Chlorine: 0/0.5/1/2/4/10 ppm, Total Hardness: 0/25/50/120/250/425 ppm
Range Two
Total Chlorine: 0, 0.5, 1, 2, 4, 10 ppm
Range Three
Free Chlorine: 0, 0.5, 1, 2, 4, 10 ppm
Range Five
pH: 6.2, 6.8, 7.2, 7.8, 8.4
Range Four
Total Alkalinity: 0, 40, 80, 120, 180, 240 ppm
Type
Waterworks
Number of Tests
50
Item
Test Strips
Detects For
Free Chlorine, pH, Total Alkalinity, Total Chlorine and Total Hardness
Test Detects For
Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness
Test Type
Test Strips
Parameter Measurements Included
0 to 10 ppm Free Chlorine, 0 to 10 ppm Total Chlorine, 0 to 240 ppm Total Alkalinity, 0 to 425 ppm Total Hardness, 6.2 to 8.4 pH
Parameter Five Measurements Included
6.2 to 8.4 pH
Minimum Alkalinity Measurement
6.2 pH
Testing Parameter One
Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness
Maximum Alkalinity Measurement
8.4 pH
Parameter Four Measurements Included
0 to 240 ppm Alkalinity
Test Form
Strip
Maximum Measurement One
425 ppm
Parameter Three Measurements Included
0 to 10 ppm Chlorine

Description

Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness, Parameter Measurements Included 0 to 10 ppm Free Chlorine, 0 to 10 ppm Total Chlorine, 0 to 240 ppm Total Alkalinity, 0 to 425 ppm Total Hardness, 6.2 to 8.4 pH, Number of Tests 50, Test Detects For Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness, Parameter Five Measurements Included 6.2 to 8.4 pH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.