Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Strips, Chromium, 0.1-50ppm, PK50

  • Mfr # 480047

  • Zoro # G3961982


product price: $17.89
/pk 50, $0.36/ea

Key Features

Testing Parameter
Chromium
Range
Less Than 0.1/0.25/0.5/1/2.5/5/10/25/50 ppm
Type
Waterworks
Detects For
Chromium
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480047
Zoro #
G3961982
UPC #
-
Country of Origin
United States

Details

Testing Parameter
Chromium
Range
Less Than 0.1/0.25/0.5/1/2.5/5/10/25/50 ppm
Type
Waterworks
Detects For
Chromium
Number of Tests
50
Item
Test Strips
Test Form
Strip
Testing Parameter One
Chromium
Maximum Measurement One
50 ppm
Parameter Measurements Included
0.1 to 50 ppm Chromium
Minimum Measurement One
0.1 ppm
Test Detects For
Chromium
Test Type
Test Strips

Description

Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Chromium, Parameter Measurements Included 0.1 to 50 ppm Chromium, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Chromium, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.