Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Strips, Free Chlorine, 1-120ppm, PK50

  • Mfr # 480022

  • Zoro # G4059002


product price: $15.19
/pk 50, $0.30/ea

Key Features

Testing Parameter
Free Chlorine
Range
1.0/5/10/20/40/80/120 ppm
Detects For
Free Chlorine
Type
Waterworks
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480022
Zoro #
G4059002
UPC #
-
Country of Origin
United States

Details

Testing Parameter
Free Chlorine
Range
1.0/5/10/20/40/80/120 ppm
Detects For
Free Chlorine
Type
Waterworks
Item
Test Strips
Number of Tests
50
Test Type
Test Strips
Minimum Measurement One
0 ppm
Test Form
Strip
Maximum Measurement One
120 ppm
Testing Parameter One
Free Chlorine
Test Detects For
Free Chlorine
Parameter Measurements Included
0 to 120 ppm Free Chlorine

Description

Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Parameter Measurements Included 0 to 120 ppm Free Chlorine, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.