Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Strips, Iodine, 0-300ppm, PK50

  • Mfr # 480064

  • Zoro # G4218602


product price: $15.45
/pk 50, $0.31/ea

Key Features

Testing Parameter
Iodine
Range
0/5/10/15/20/30/40/50/75/100/150/200/250/300 ppm
Type
Sensafe
Detects For
Iodine
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480064
Zoro #
G4218602
UPC #
-
Country of Origin
United States

Details

Testing Parameter
Iodine
Range
0/5/10/15/20/30/40/50/75/100/150/200/250/300 ppm
Type
Sensafe
Detects For
Iodine
Number of Tests
50
Item
Test Strips
Testing Parameter One
Iodine
Maximum Measurement One
300 ppm
Test Detects For
Iodine
Minimum Measurement One
0 ppm
Parameter Measurements Included
0 to 300 ppm Iodine
Test Type
Test Strips
Test Form
Strip

Description

Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Iodine, Parameter Measurements Included 0 to 300 ppm Iodine, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Iodine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.