Test Strips, Iron, 0-5ppm, PK30
Mfr # 480125
Zoro # G4216283
product price: $20.99
/pk 30, $0.70/eaKey Features
Testing Parameter
Iron
Range
0.0/0.02/0.05/0.1/0.2/0.3/0.5/0.75/1.0/2.0/5.0 ppm
Detects For
Iron
Number of Tests
30
Type
Sensafe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480125
Zoro #
G4216283
UPC #
-
Country of Origin
United States
Details
Testing Parameter
Iron
Range
0.0/0.02/0.05/0.1/0.2/0.3/0.5/0.75/1.0/2.0/5.0 ppm
Detects For
Iron
Number of Tests
30
Item
Test Strips
Type
Sensafe
Maximum Measurement One
5 ppm
Parameter Measurements Included
0 to 5 ppm Iron
Minimum Measurement One
0 ppm
Test Form
Strip
Testing Parameter One
Iron
Test Type
Test Strips
Test Detects For
Iron
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Iron, Parameter Measurements Included 0 to 5 ppm Iron, Number of Tests 30, pH Resolution Not Applicable, Test Detects For Iron, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.