Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Strips, Peroxide, 0-4ppm, PK50

  • Mfr # 481015

  • Zoro # G3992475


product price: $18.99
/pk 50, $0.38/ea

Key Features

Testing Parameter
Peroxide Check
Range
0.05/0.3/0.5/1.0/2.0/4.0 ppm
Type
Waterworks
Detects For
Peroxide
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481015
Zoro #
G3992475
UPC #
-
Country of Origin
United States

Details

Testing Parameter
Peroxide Check
Range
0.05/0.3/0.5/1.0/2.0/4.0 ppm
Type
Waterworks
Detects For
Peroxide
Number of Tests
50
Item
Test Strips
Test Type
Test Strips
Test Detects For
Peroxide
Minimum Measurement One
0.05 ppm
Parameter Measurements Included
0.05 to 4 ppm Peroxide
Testing Parameter One
Peroxide
Maximum Measurement One
4 ppm
Test Form
Strip

Description

Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Peroxide, Parameter Measurements Included 0.05 to 4 ppm Peroxide, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Peroxide, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.