Test Strips, PK30
- Mfr # 480115
- Zoro # G4722541
product price:Â
$
14.85
/pk of 30, $0.50/ea
Key Features
Testing Parameter
Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness
Type
Waterworks
Number of Tests
30
Detects For
Free Chlorine, pH, Total Alkalinity, Total Chlorine andTotal Hardness
Minimum Alkalinity Measurement
6.2 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480115
- Zoro #
- G4722541
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness
- Type
- Waterworks
- Number of Tests
- 30
- Item
- Test Strips
- Detects For
- Free Chlorine, pH, Total Alkalinity, Total Chlorine andTotal Hardness
- Minimum Alkalinity Measurement
- 6.2 pH
- Maximum Measurement One
- 425 ppm
- Test Detects For
- Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness
- Testing Parameter One
- Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness
- Maximum Alkalinity Measurement
- 8.4 pH
- Parameter Four Measurements Included
- 0 to 240 ppm Alkalinity
- Test Type
- Test Strips
- Parameter Five Measurements Included
- 6.2 to 8.4 pH
- Test Form
- Strip
- Parameter Three Measurements Included
- 0 to 10 ppm Chlorine
- Parameter Measurements Included
- 0 to 1,000 Total Hardness, 0 to 10 ppm Free Chlorine, 0 to 10 ppm Total Chlorine, 0 to 240 ppm Total Alkalinity, 0 to 425 ppm Total Hardness, 0 to 500 ppm Total Alkalinity, 6.2 to 8.4 pH
- Testing Parameter Five
- Total Hardness
- Testing Parameter Two
- pH
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness, Parameter Measurements Included 0 to 1,000 Total Hardness, 0 to 10 ppm Free Chlorine, 0 to 10 ppm Total Chlorine, 0 to 240 ppm Total Alkalinity, 0 to 425 ppm Total Hardness, 0 to 500 ppm Total Alkalinity, 6.2 to 8.4 pH, Number of Tests 30, Test Detects For Free Chlorine, pH, Total Alkalinity, Total Chlorine, Total Hardness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.