Shop INDUSTRIAL TEST SYSTEMS
See all product information
Create Account
Test Strips, PK50
- Mfr # 480018
- Zoro # G4710562
product price:Â
$
17.15
/pk of 50, $0.34/ea
Key Features
Testing Parameter
Iodine
Range
0.0/0.02/0.05/0.1/0.2/0.3/0.4/0.5/1.0/2.0/3.0/4.0/5.0 ppm
Type
Sensafe
Number of Tests
50
Detects For
Iodine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480018
- Zoro #
- G4710562
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Iodine
- Range
- 0.0/0.02/0.05/0.1/0.2/0.3/0.4/0.5/1.0/2.0/3.0/4.0/5.0 ppm
- Type
- Sensafe
- Item
- Test Strips
- Number of Tests
- 50
- Detects For
- Iodine
- Parameter Two Measurements Included
- 0 to 0.4 ppm Iodine Method B
- Testing Parameter One
- Iodine
- Maximum Measurement One
- 0.4 ppm, 5 ppm
- Parameter Measurements Included
- 0 to 0.4 Iodine Method B, 0 to 5 ppm Iodine Method A
- Test Detects For
- Iodine
- Minimum Measurement One
- 0 ppm
- Test Form
- Strip
- Test Type
- Test Strips
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Iodine, Parameter Measurements Included 0 to 0.4 Iodine Method B, 0 to 5 ppm Iodine Method A, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Iodine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included 0 to 0.4 ppm Iodine Method B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.