Zoro Homepage

Test Strips, Total Hardness, 0-425ppm, PK50

  • Mfr # 480008

  • Zoro # G3897232


product price: $12.15
/pk 50, $0.24/ea

Key Features

Testing Parameter
Total Hardness
Range
0/40/80/120/180/250/425/1000 ppm
Type
Waterworks
Detects For
Total Hardness
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480008
Zoro #
G3897232
UPC #
-
Country of Origin
United States

Details

Testing Parameter
Total Hardness
Range
0/40/80/120/180/250/425/1000 ppm
Type
Waterworks
Detects For
Total Hardness
Number of Tests
50
Item
Test Strips
Maximum Measurement One
1,000 ppm
Minimum Measurement One
0 ppm
Parameter Measurements Included
0 to 1,000 ppm Total Hardness
Testing Parameter One
Total Hardness
Test Type
Test Strips
Test Detects For
Total Hardness
Test Form
Strip

Description

Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Total Hardness, Parameter Measurements Included 0 to 1,000 ppm Total Hardness, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Total Hardness, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.