Zoro Homepage

Climbing Rope, 700 lb Work Load, 120 ft. L

  • Mfr # AG24SP118-120BGG

  • Zoro # G6759568


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Dia.
7/16 in
Rope Material
Polyester
Rope Strand Count
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG24SP118-120BGG
Zoro #
G6759568
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
7/16 in
Rope Length
120 ft
Rope Diameter
7/16 in
Diameter
15/32 in
Overall Length
120 ft

Details

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Material
Polyester
Rope Strand Count
24
Working Load Limit
700 lb
Rope Construction
Double Braid
Rope Core Strand Count
16
Rope Type
Dynamic
Item
Climbing Rope
Color
Blue/Green/Silver
Min. Breaking Strength (MBS)
6,300 lb
Rope Application
Climbing Rope
Package Type
Bag
Rope Core
Yes
Elongation at 30% of Tensile
4.90%
Carrying Weight
10 lb
Elongation at 10% MBS
1.7 %
Tensile Strength
6,700 lb
Standards
ISO 9001:2015
Spliceability
Spliceable
Core Material
Polyester
Weight
9.15 lb
Lifting Capability
For Lifting
Cover Material
Polyester
End Type
Plain
Resistance Properties
Abrasion-Resistant
Core Strand Count
16
Breaking Strength
6,700 lbf
Elongation @ 10% Minimum Breaking Strength
1.7 %
Product Type
Rigging and Climbing Rope
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-20 Degrees F
Rope Format
Bag
Core Type
Braided Core

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 6,700 lbf, Working Load Limit 600 lb, Rope Construction Double Braid, Diameter 15/32 in, Overall Length 120 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 1.7 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 16, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.