This item is Discontinued.

Inferno Climbing Rope, 700 lb Work Load, 200 ft. L AG24SP118-200ROG

This item is Discontinued.

Inferno

Climbing Rope, 700 lb Work Load, 200 ft. L (Discontinued)

Mfr # AG24SP118-200ROG
Zoro # G6759403
Country of Origin Canada
Category Ropes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AG24SP118-200ROG
Zoro #
G6759403
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
7/16 in
Rope Length
200 ft
Rope Diameter
7/16 in
Diameter
15/32 in
Overall Length
200 ft

Details

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Material
Polyester
Rope Strand Count
24
Working Load Limit
700 lb
Rope Construction
Double Braid
Rope Core Strand Count
16
Rope Type
Dynamic
Item
Climbing Rope
Color
Orange/Red/Silver
Elongation at 30% of Tensile
4.90%
Rope Core
Yes
Rope Application
Climbing Rope
Package Type
Bag
Elongation at 10% MBS
1.7 %
Carrying Weight
16 lb
Tensile Strength
6,700 lb
Min. Breaking Strength (MBS)
6,300 lb
Standards
ISO 9001:2015
Core Strand Count
16
Product Type
Rigging and Climbing Rope
Weight
9.15 lb
Core Material
Polyester
Breaking Strength
6,700 lbf
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Abrasion-Resistant
Cover Material
Polyester
Elongation @ 10% Minimum Breaking Strength
1.7 %
Lifting Capability
For Lifting
End Type
Plain
Minimum Operating Temperature
-20 Degrees F
Rope Format
Bag
Spliceability
Spliceable
Core Type
Braided Core

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 6,700 lbf, Working Load Limit 600 lb, Rope Construction Double Braid, Diameter 15/32 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 1.7 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 16, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.