Climbing Rope, 700 lb Work Load, 600 ft. L

  • Mfr # AG24SP118-600ROG
  • Zoro # G6759455
product price: 
$
617.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Dia.
7/16 in
Rope Material
Polyester
Rope Strand Count
24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AG24SP118-600ROG
Zoro #
G6759455
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
7/16 in
Rope Length
600 ft
Rope Diameter
7/16 in
Diameter
15/32 in
Overall Length
600 ft
Wire Rope Length
600 ft
Length
600 ft

Details

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Material
Polyester
Rope Strand Count
24
Working Load Limit
700 lb
Rope Construction
Double Braid
Rope Core Strand Count
16
Rope Type
Dynamic
Item
Climbing Rope
Color
Orange/Red/Silver
Elongation at 10% MBS
1.7 %
Rope Core
Yes
Elongation at 30% of Tensile
4.90%
Tensile Strength
6,700 lb
Rope Application
Climbing Rope
Package Type
Bag/Reel
Min. Breaking Strength (MBS)
6,300 lb
Carrying Weight
50 lb
Standards
ISO 9001:2015
Lifting Capability
For Lifting
Spliceability
Spliceable
Weight
9.15 lb
Core Strand Count
16
Cover Material
Polyester
Core Type
Braided Core
Breaking Strength
6,700 lbf
Rope Format
Spool
Product Type
Rigging and Climbing Rope
Resistance Properties
Abrasion-Resistant
Core Material
Polyester
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-20 Degrees F
Elongation @ 10% Minimum Breaking Strength
1.7 %
End Type
Plain
Wire Color
Orange/Red/Gray

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 6,700 lbf, Working Load Limit 603 lb, Rope Construction Double Braid, Diameter 15/32 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 1.7 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 16, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & reviews