
36 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM 0-10V Dimmable LED Light 120-277V, 24PK
Mfr # IB-016-8-12W-10V-24PK
Zoro # G722702470
product price:Â $523.99
/pk 24, $21.83/ea
Free Shipping & Returns
Key Features
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90
Voltage
120 V
Height
2.1 in
Application
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-016-8-12W-10V-24PK
Zoro #
G722702470
UPC #
810110831254
Country of Origin
China
Dimensions
Height
2.1 in
Width
4.3 in
Length
4.3 in
inside Diameter
4 in
Details
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90
Voltage
120 V
Item
Recessed Lighting Kits
Application
Indoor, Outdoor
Housing Material
Aluminum
Lumens
960
IC Rating
IC Rated
Includes
Light, Driver, Cutout Template
Color
White
Standards
ETL, cETL
Damp/Wet Rating
Damp Rated
Rated Life
50,000 Hours
Dimmable
0-10V Dimmable
Finish
Matte
Watts
12 W
Description
Experience tailored lighting with the INFRIBITE LED Recessed Downlight Model IB-016-8-12W-10V. This 4-inch, 12-watt downlight shines with a robust 960 lumens, ideal for both intimate and vibrant settings while emphasizing energy efficiency. Its 5CCT selectable color temperatures range from a cozy 2700K to a crisp 5000K, accommodating any mood or style. Crafted with a high Color Rendering Index (CRI) of over 90, it ensures the truest colors and enhances the visual comfort of your space. The light's broad beam angle of 36 degrees illuminates extensively, suited for a myriad of applications. The wide voltage range AC120-277V compatibility and advanced 0-10V dimming functionality integrate effortlessly into existing lighting schemes, offering unmatched flexibility. Choose the INFRIBITE LED Downlight for an elegant lighting experience, marked by its adaptability and premium illumination quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.