36 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM 0-10V Dimmable LED Light 120-277V, 6PK

  • Mfr # IB-016-8-12W-10V-6PK

  • Zoro # G422702541


product price:  $134.99
/pk 6, $22.50/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Damp/Wet Rating
Damp Rated
Application
Indoor, Outdoor
Voltage
120 V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-016-8-12W-10V-6PK
Zoro #
G422702541
UPC #
810110831230
Country of Origin
China

Dimensions

Height
2.1 in
Width
4.3 in
Length
4.3 in
inside Diameter
4 in

Details

Housing Material
Aluminum
Damp/Wet Rating
Damp Rated
Application
Indoor, Outdoor
Voltage
120 V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
960
Finish
Matte
Watts
12 W
CRI
90
Standards
ETL, cETL
Dimmable
0-10V Dimmable
Rated Life
50,000 Hours
Color
White
Item
Recessed Lighting Kits
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated

Description

Experience tailored lighting with the INFRIBITE LED Recessed Downlight Model IB-016-8-12W-10V. This 4-inch, 12-watt downlight shines with a robust 960 lumens, ideal for both intimate and vibrant settings while emphasizing energy efficiency. Its 5CCT selectable color temperatures range from a cozy 2700K to a crisp 5000K, accommodating any mood or style. Crafted with a high Color Rendering Index (CRI) of over 90, it ensures the truest colors and enhances the visual comfort of your space. The light's broad beam angle of 36 degrees illuminates extensively, suited for a myriad of applications. The wide voltage range AC120-277V compatibility and advanced 0-10V dimming functionality integrate effortlessly into existing lighting schemes, offering unmatched flexibility. Choose the INFRIBITE LED Downlight for an elegant lighting experience, marked by its adaptability and premium illumination quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.