36 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM Triac Dimmable LED Light, 12PK

  • Mfr # IB-016-8-12W-12PK

  • Zoro # G422702527


product price:  $220.99
/pk 12, $18.42/ea
Free Shipping & Returns

Key Features

Includes
Light, Driver, Cutout Template
inside Diameter
4 in
Height
2.1 in
Damp/Wet Rating
Damp Rated
Rated Life
50,000 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-016-8-12W-12PK
Zoro #
G422702527
UPC #
810110831209
Country of Origin
China

Dimensions

inside Diameter
4 in
Height
2.1 in
Length
4.3 in
Width
4.3 in

Details

Includes
Light, Driver, Cutout Template
Damp/Wet Rating
Damp Rated
Rated Life
50,000 Hours
Application
Indoor, Outdoor
Dimmable
Triac Dimmable
Item
Recessed Lighting Kits
IC Rating
IC Rated
Watts
12 W
Housing Material
Aluminum
Color
White
Finish
Matte
CRI
80
Lumens
1200
Voltage
120 V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Standards
ETL, cETL

Description

Introduce the INFRIBITE LED Recessed Downlight Model IB-016-8-12W into your space for an optimal lighting solution. This 4-inch, 12W LED downlight boasts a bright 1200 lumens, providing ample light while conserving energy. Customize your ambiance with a selection of 5 color temperatures, easily adjustable from a warm 2700K to a clear 5000K. The fixture's high Color Rendering Index (CRI) of 80+ ensures that the colors in your space remain vibrant and true to life. Its broad 36-degree beam angle offers generous room coverage, making it an excellent choice for a variety of applications from task lighting to ambient glow. The downlight's Triac dimming compatibility allows for easy integration with existing lighting systems, offering smooth control over light intensity. With AC100-120V compatibility, this downlight is a versatile option for any residential or commercial setting. Opt for the INFRIBITE LED Recessed Downlight for efficiency, versatility, and quality illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.