
36 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM Triac Dimmable LED Light, 24PK
Mfr # IB-016-8-12W-24PK
Zoro # G322702597
product price: $426.99
/pk 24, $17.79/ea
Free Shipping & Returns
Key Features
Finish
Matte
Color
White
CRI
80
Length
4.3 in
Damp/Wet Rating
Damp Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-016-8-12W-24PK
Zoro #
G322702597
UPC #
810110831216
Country of Origin
China
Dimensions
Length
4.3 in
Height
2.1 in
inside Diameter
4 in
Width
4.3 in
Details
Finish
Matte
Color
White
CRI
80
Damp/Wet Rating
Damp Rated
Dimmable
Triac Dimmable
Lumens
1200
Watts
12 W
Item
Recessed Lighting Kits
Voltage
120 V
Housing Material
Aluminum
Application
Indoor, Outdoor
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
50,000 Hours
Includes
Light, Driver, Cutout Template
Standards
ETL, cETL
IC Rating
IC Rated
Description
Introduce the INFRIBITE LED Recessed Downlight Model IB-016-8-12W into your space for an optimal lighting solution. This 4-inch, 12W LED downlight boasts a bright 1200 lumens, providing ample light while conserving energy. Customize your ambiance with a selection of 5 color temperatures, easily adjustable from a warm 2700K to a clear 5000K. The fixture's high Color Rendering Index (CRI) of 80+ ensures that the colors in your space remain vibrant and true to life. Its broad 36-degree beam angle offers generous room coverage, making it an excellent choice for a variety of applications from task lighting to ambient glow. The downlight's Triac dimming compatibility allows for easy integration with existing lighting systems, offering smooth control over light intensity. With AC100-120V compatibility, this downlight is a versatile option for any residential or commercial setting. Opt for the INFRIBITE LED Recessed Downlight for efficiency, versatility, and quality illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.