Zoro Homepage

36 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM Triac Dimmable LED Light

  • Mfr # IB-016-8-12W

  • Zoro # G222702581


product price: $18.69
/ea

Key Features

Watts
12 W
Dimmable
Triac Dimmable
Lumens
1200
Application
Indoor, Outdoor
inside Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-016-8-12W
Zoro #
G222702581
UPC #
810110831186
Country of Origin
China

Dimensions

inside Diameter
4 in
Length
4.3 in
Width
4.3 in
Height
2.1 in

Details

Watts
12 W
Dimmable
Triac Dimmable
Lumens
1200
Application
Indoor, Outdoor
Finish
Matte
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Includes
Light, Driver, Cutout Template
Item
Recessed Lighting Kits
Color
White
Damp/Wet Rating
Damp Rated
Standards
ETL, cETL
Voltage
120 V
CRI
80
Housing Material
Aluminum
Rated Life
50,000 Hours
IC Rating
IC Rated

Description

Introduce the INFRIBITE LED Recessed Downlight Model IB-016-8-12W into your space for an optimal lighting solution. This 4-inch, 12W LED downlight boasts a bright 1200 lumens, providing ample light while conserving energy. Customize your ambiance with a selection of 5 color temperatures, easily adjustable from a warm 2700K to a clear 5000K. The fixture's high Color Rendering Index (CRI) of 80+ ensures that the colors in your space remain vibrant and true to life. Its broad 36-degree beam angle offers generous room coverage, making it an excellent choice for a variety of applications from task lighting to ambient glow. The downlight's Triac dimming compatibility allows for easy integration with existing lighting systems, offering smooth control over light intensity. With AC100-120V compatibility, this downlight is a versatile option for any residential or commercial setting. Opt for the INFRIBITE LED Recessed Downlight for efficiency, versatility, and quality illumination.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.