
4 In 12W 5CCT Color Selectable LED Recessed Downlight, 1200 Lumens, Triac Dimmable, 12PK
Mfr # IB-023-8-12W-WH-12PK
Zoro # G422702602
product price:Â $357.99
/pk 12, $29.83/ea
Free Shipping & Returns
Key Features
Lumens
1200
Voltage
120 V
Length
5 in in
Width
5 in
Height
3.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IB-023-8-12W-WH-12PK
Zoro #
G422702602
UPC #
810110831896
Country of Origin
China
Dimensions
Length
5 in in
Width
5 in
Height
3.62 in
inside Diameter
4 in
Details
Item
Recessed Lighting Kits
Lumens
1200
Voltage
120 V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
IC Rating
IC Rated
Damp/Wet Rating
Wet Rated
Rated Life
50,000 Hours
Color
White
Dimmable
Triac Dimmable
Finish
Matte
Watts
12 W
Housing Material
Aluminum
CRI
90
Application
Indoor, Outdoor
Standards
ETL, cETL
Includes
Light, Driver, Cutout Template
Description
The Infibrite IB-023-8 is a high-performance 4in canless recessed LED downlight designed for modern residential and commercial installations. Delivering 1200 lumens of bright, consistent illumination while using only 12 watts, this fixture provides excellent efficiency and long-lasting performance with a 90+ CRI for natural, vibrant color. The integrated 5CCT selector switch allows you to choose the perfect white tone-2700K, 3000K, 3500K, 4000K, or 5000K-making the fixture adaptable to kitchens, hallways, bathrooms, offices, living rooms, and new construction projects. Whether you prefer warm ambient light or crisp daylight, this model provides complete flexibility at installation. Engineered with a durable aluminum heat-dissipating housing, the IB-023-8 maintains safe operating temperatures and ensures long LED life. Its IC-rated, airtight design allows direct contact with insulation while minimizing airflow between conditioned and unconditioned spaces for improved efficiency. This model is also wet-rated, making it safe for shower ceilings, bathrooms, laundry rooms, and covered outdoor locations. The Triac dimmable driver enables smooth, flicker-free dimming with most standard wall dimmers. A slim, canless profile and included external junction box make installation fast and simple, even in tight spaces. The spring-clip mounting system secures the fixture firmly without the need for a traditional can. Ideal for remodels, new construction, whole-home upgrades, and energy-efficient lighting projects, the Infibrite IB-023-8 delivers performance, flexibility, and reliability in one compact recessed fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.