4 In 2700K Soft White 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 12PK

  • Mfr # IB-001-2-9W-WH-12PK

  • Zoro # G016504063


product price:  $124.19
/pk 12, $10.35/ea
Free Shipping & Returns

Key Features

Trim Color
White
Includes
Light, Driver, Cutout Template
Height
0.5 in
Length
4.9 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-001-2-9W-WH-12PK
Zoro #
G016504063
UPC #
850034629339
Country of Origin
China

Dimensions

Height
0.5 in
Length
4.9 in
Width
4.9 in
Nominal Size
4 in

Details

Trim Color
White
Includes
Light, Driver, Cutout Template
Color Temperature
2700K
Voltage
120 V
Item
Recessed Lighting Kits
Application
Indoor, Outdoor
Dimmable / Non-Dimmable
Dimmable
Finish
Matte
Lumens
750
Dimming Type
Triac Dimmable
Rated Life
50000 hrs
IC Rating
IC Rated
Damp/Wet Rating
Wet Rated
Housing Material
Aluminum
CRI
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.