
4 In 2700K Soft White 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK
Mfr # IB-001-2-9W-WH-24PK
Zoro # G521736041
product price:Â $248.99
/pk 24, $10.37/ea
Free Shipping & Returns
Key Features
Includes
Light, Driver, Cutout Template
Voltage
120 V
Finish
Matte
Length
4.9 in
Trim Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-001-2-9W-WH-24PK
Zoro #
G521736041
UPC #
850034629490
Country of Origin
China
Dimensions
Length
4.9 in
Height
0.5 in
Width
4.9 in
Nominal Size
4 in
Details
Includes
Light, Driver, Cutout Template
Voltage
120 V
Finish
Matte
Trim Color
White
Item
Recessed Lighting Kits
IC Rating
IC Rated
Rated Life
50000 hrs
Damp/Wet Rating
Wet Rated
CRI
80
Application
Indoor, Outdoor
Housing Material
Aluminum
Lumens
750
Dimming Type
Triac Dimmable
Dimmable / Non-Dimmable
Dimmable
Color Temperature
2700K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.