
4 In 2700K Soft White 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated
Mfr # IB-001-2-9W-WH
Zoro # G421736028
product price: $11.59
/eaKey Features
Voltage
120 V
CRI
80
Lumens
750
Trim Color
White
Dimming Type
Triac Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-001-2-9W-WH
Zoro #
G421736028
UPC #
850034629018
Country of Origin
China
Dimensions
Width
4.9 in
Nominal Size
4 in
Height
0.5 in
Length
4.9 in
Details
Voltage
120 V
CRI
80
Item
Recessed Lighting Kits
Color Temperature
2700K
Lumens
750
Trim Color
White
Dimming Type
Triac Dimmable
Finish
Matte
Includes
Light, Driver, Cutout Template
Dimmable / Non-Dimmable
Dimmable
Application
Indoor, Outdoor
Rated Life
50000 hrs
IC Rating
IC Rated
Housing Material
Aluminum
Damp/Wet Rating
Wet Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.