Zoro Homepage

4 In 3CCT Selectable 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated

  • Mfr # IB-001-7-9W-WH

  • Zoro # G321736043


product price: $11.59
/ea

Key Features

Lumens
750
Dimming Type
Triac Dimmable
Length
4.9 in
CRI
80
Color Temperature
3000/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-001-7-9W-WH
Zoro #
G321736043
UPC #
850034629063
Country of Origin
China

Dimensions

Length
4.9 in
Height
0.5 in
Width
4.9 in
Nominal Size
4 in

Details

Lumens
750
Dimming Type
Triac Dimmable
CRI
80
Color Temperature
3000/4000/5000K
Trim Color
White
Rated Life
50000 hrs
Voltage
120 V
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Finish
Matte
Item
Recessed Lighting Kits
Damp/Wet Rating
Wet Rated
Housing Material
Aluminum
IC Rating
IC Rated
Dimmable / Non-Dimmable
Dimmable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.