4 In 4000K Cool White 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK

  • Mfr # IB-001-4-9W-WH-24PK

  • Zoro # G721736018


product price:  $276.99
/pk 24, $11.54/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Trim Color
White
Application
Indoor, Outdoor
Damp/Wet Rating
Wet Rated
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-001-4-9W-WH-24PK
Zoro #
G721736018
UPC #
850034629513
Country of Origin
China

Dimensions

Nominal Size
4 in
Height
0.5 in
Width
4.9 in
Length
4.9 in

Details

Voltage
120 V
Trim Color
White
Application
Indoor, Outdoor
Item
Recessed Lighting Kits
Damp/Wet Rating
Wet Rated
Lumens
750
Dimming Type
Triac Dimmable
Color Temperature
4000K
Rated Life
50000 hrs
IC Rating
IC Rated
Includes
Light, Driver, Cutout Template
Dimmable / Non-Dimmable
Dimmable
Housing Material
Aluminum
CRI
80
Finish
Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.