
4 In 4000K Cool White 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK
Mfr # IB-001-4-9W-WH-6PK
Zoro # G721735998
product price:Â $66.19
/pk 6, $11.03/eaKey Features
Rated Life
50000 hrs
Dimming Type
Triac Dimmable
Finish
Matte
Lumens
750
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-001-4-9W-WH-6PK
Zoro #
G721735998
UPC #
850034629193
Country of Origin
China
Dimensions
Length
4.9 in
Height
0.5 in
Width
4.9 in
Nominal Size
4 in
Details
Rated Life
50000 hrs
Dimming Type
Triac Dimmable
Finish
Matte
Item
Recessed Lighting Kits
Lumens
750
Housing Material
Aluminum
Damp/Wet Rating
Wet Rated
Dimmable / Non-Dimmable
Dimmable
Includes
Light, Driver, Cutout Template
Voltage
120 V
Application
Indoor, Outdoor
IC Rating
IC Rated
Color Temperature
4000K
Trim Color
White
CRI
80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.