
4 In 4000K Cool White 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated
Mfr # IB-001-4-9W-WH
Zoro # G221736044
product price: $11.59
/eaKey Features
Dimmable / Non-Dimmable
Dimmable
Housing Material
Aluminum
Length
4.9 in
Rated Life
50000 hrs
Trim Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-001-4-9W-WH
Zoro #
G221736044
UPC #
850034629032
Country of Origin
China
Dimensions
Length
4.9 in
Nominal Size
4 in
Width
4.9 in
Height
0.5 in
Details
Dimmable / Non-Dimmable
Dimmable
Housing Material
Aluminum
Rated Life
50000 hrs
Trim Color
White
Finish
Matte
Lumens
750
CRI
80
IC Rating
IC Rated
Damp/Wet Rating
Wet Rated
Voltage
120 V
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Item
Recessed Lighting Kits
Dimming Type
Triac Dimmable
Color Temperature
4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.