4 In 5000K Daylight 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK

  • Mfr # IB-001-5-9W-WH-6PK

  • Zoro # G521736027


product price:  $69.29
/pk 6, $11.55/ea

Key Features

Application
Indoor, Outdoor
Lumens
750
Height
0.5 in
Includes
Light, Driver, Cutout Template
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-001-5-9W-WH-6PK
Zoro #
G521736027
UPC #
850034629209
Country of Origin
China

Dimensions

Height
0.5 in
Nominal Size
4 in
Width
4.9 in
Length
4.9 in

Details

Application
Indoor, Outdoor
Lumens
750
Includes
Light, Driver, Cutout Template
Voltage
120 V
Housing Material
Aluminum
Item
Recessed Lighting Kits
Trim Color
White
Color Temperature
5000K
IC Rating
IC Rated
Dimming Type
Triac Dimmable
Rated Life
50000 hrs
CRI
80
Damp/Wet Rating
Wet Rated
Dimmable / Non-Dimmable
Dimmable
Finish
Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.