
4 In 5000K Daylight 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated
Mfr # IB-001-5-9W-WH
Zoro # G021736053
product price: $11.59
/eaKey Features
CRI
80
Rated Life
50000 hrs
IC Rating
IC Rated
Application
Indoor, Outdoor
Damp/Wet Rating
Wet Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-001-5-9W-WH
Zoro #
G021736053
UPC #
850034629049
Country of Origin
China
Dimensions
Width
4.9 in
Height
0.5 in
Length
4.9 in
Nominal Size
4 in
Details
Item
Recessed Lighting Kits
CRI
80
Rated Life
50000 hrs
IC Rating
IC Rated
Application
Indoor, Outdoor
Color Temperature
5000K
Damp/Wet Rating
Wet Rated
Includes
Light, Driver, Cutout Template
Trim Color
White
Dimmable / Non-Dimmable
Dimmable
Voltage
120 V
Finish
Matte
Dimming Type
Triac Dimmable
Housing Material
Aluminum
Lumens
750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.