
4 In 5CCT Selectable 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 12PK
Mfr # IB-001-8-9W-WH-12PK
Zoro # G321736012
product price:Â $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
Key Features
Finish
Matte
Housing Material
Aluminum
Rated Life
50000 hrs
Lumens
750
Trim Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-001-8-9W-WH-12PK
Zoro #
G321736012
UPC #
850034629391
Country of Origin
China
Dimensions
Nominal Size
4 in
Width
4.9 in
Length
4.9 in
Height
0.5 in
Details
Finish
Matte
Housing Material
Aluminum
Rated Life
50000 hrs
Lumens
750
Trim Color
White
Voltage
120 V
IC Rating
IC Rated
Color Temperature
2700/3000/3500/4000/5000K
CRI
80
Dimming Type
Triac Dimmable
Damp/Wet Rating
Wet Rated
Application
Indoor, Outdoor
Item
Recessed Lighting Kits
Dimmable / Non-Dimmable
Dimmable
Includes
Light, Driver, Cutout Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.