
4 In 5CCT Selectable 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK
Mfr # IB-001-8-9W-WH-24PK
Zoro # G121736007
product price: $285.99
/pk 24, $11.92/ea
Free Shipping & Returns
Key Features
Height
0.5 in
Lumens
750
Length
4.9 in
Voltage
120 V
Trim Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-001-8-9W-WH-24PK
Zoro #
G121736007
UPC #
850034629551
Country of Origin
China
Dimensions
Height
0.5 in
Length
4.9 in
Width
4.9 in
Nominal Size
4 in
Details
Lumens
750
Color Temperature
2700/3000/3500/4000/5000K
Voltage
120 V
Trim Color
White
Dimmable / Non-Dimmable
Dimmable
IC Rating
IC Rated
Finish
Matte
Includes
Light, Driver, Cutout Template
Dimming Type
Triac Dimmable
Rated Life
50000 hrs
CRI
80
Housing Material
Aluminum
Damp/Wet Rating
Wet Rated
Application
Indoor, Outdoor
Item
Recessed Lighting Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.